Shop All Ball Valves
Bonomi
3" Deadman Handle Brass Ball Valve
Mfr # 250NSRL-3
Zoro # G7514696
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 2-Way
- Max. Pressure 600 psi WOG, 150 psi WSP
- Ball Material Brass
- Handle Type PVC Grip With Extended 304 Stainless Steel Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 250NSRL-3
- Zoro # G7514696
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Details
Body Material | Brass |
Body Style | 2-Way |
Max. Pressure | 600 psi WOG, 150 psi WSP |
Ball Material | Brass |
Handle Type | PVC Grip With Extended 304 Stainless Steel Handle |
Valve Structure | 2 Piece |
Stem Type | Blowout Proof |
Stem Material | PTFE |
Ball Valve Basic Body Material | Brass |
Seat Material | PTFE |
Temp. Range | -4 Degree F to 366 Degree F |
Connection Type | FNPT x FNPT |
Item | Deadman Handle,Brass,Ball Valve,3" |
Ball Valve Product Group | Manual |
Description
Deadman Handle,Brass,Ball Valve,3"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Black Pipe Sch 40 (584-600)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Expansion Barb x 3/4 in. Reducing Female Sweat Adapter (EPXFS1234)
- KOHLER Hydrorail-S Bath/Shower Column (45905-2BZ)
- NIBCO 1" NOM C x 1/2" MNPT Copper Adapter (604R 1X1/2)
- BONOMI 1/4" Deadman Handle Brass Ball Valve (250NSRL-1/4)
- BONOMI 3/4" Deadman Handle Brass Ball Valve (250NSRL-3/4)
- BONOMI 1" Deadman Handle Brass Ball Valve (250NSRL-1)
- BONOMI 1-1/2" NPT Brass Ball Valve 3-Way (365N-11/2)
- BONOMI Electronic Ball Valve, 1" Pipe, 120VAC (8E864LF-003-1)
- BONOMI 3/4" NPT Stainless Steel Ball Valve 3-Way (956N-3/4)
- PROPRESS In-Line Ball Valve, 1-1/2 in Nominal, Press End Style, Bronze/Brass Body, Full Port, EPDM Softgoods, (24020)
- Bonomi Valves