Shop All Ball Valves
Bonomi
3" Carbon Steel Wafer Flanged Ball Valve
Mfr # 720017-3
Zoro # G7542991
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 105 Carbon Steel
- Body Style 2-Way
- Tube Size 3"
- Ball Material 304 Stainless Steel
- Stem Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 720017-3
- Zoro # G7542991
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Tube Size | 3" |
Details
Body Material | 105 Carbon Steel |
Body Style | 2-Way |
Ball Material | 304 Stainless Steel |
Stem Material | 304 Stainless Steel |
Item | Ball Valve |
Ball Valve Product Group | Manual |
Standard | TUV T.A. Luft Approved |
Stem Type | Blowout Proof |
Ball Valve Basic Body Material | Carbon Steel |
Temp. Range | -4 Degrees to 366 Degrees F |
Max. Pressure | 290 psi CWP |
Handle Type | Lever |
Connection Type | Flanged |
Seat Material | PTFE |
Port | Full |
Compliance | ASME B16.34 Class 150 |
Hose I.D. | 3 in |
Handle Material | 105 Carbon Steel |
Max. Steam Pressure | 100 psi WSP |
Valve Structure | 1-Piece |
Standards | ASTM A105 |
Body Seal Material | FKM |
Description
Carbon Steel,Wafer Flanged,Ball Valve,3 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Lever Handle Insert, Chrome, Single Lever (97462)
- WATTS Temperature Pressure Relief Valve, Brass (3/4 100XL-175/210)
- ANVIL Roller Chair, Cast Iron, 3 In (0560503070)
- LEGEND VALVE 1" PERT TUBE 300 FT COIL (500-10-300)
- BONOMI 1/4" NPT Stainless Steel Ball Valve 3-Way (966N-1/4)
- BONOMI Ball Valve, 2" Pipe, Lever Handle (720016-2)
- BONOMI 1-1/2" NPT Brass Ball Valve 3-Way (365N-11/2)
- BONOMI 3/8" NPT Brass Ball Valve 3-Way (365N-3/8)
- BONOMI Electronic Ball Valve, 1/2" Pipe, 120VAC (8E864LF-003-1/2)
- BONOMI 1" Deadman Handle Brass Ball Valve (250NSRL-1)
- GOODMAN B1368250 Terminal Block A-10Kw (B1368250)
- Bonomi Ball Valves