Shop All Ball Valves
Bonomi
2" NPT Stainless Steel Ball Valve 3-Way
Mfr # 956N-2
Zoro # G3769267
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material 316 Stainless Steel
- Body Style 3-Way
- Valve Structure 3-Piece
- Stem Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 956N-2
- Zoro # G3769267
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 6.64 in |
Inlet Connection Size | 2 in |
Handle Height | 5.19 in |
Nominal Valve Size | 2 in |
Outlet Connection Size - Side 2 | 2 in |
Outlet Connection Size - Side 1 | 2 in |
Description
Manual Three-Way Ball Valve, Body Material CF8M Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 2 in, Inlet Connection Size 2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 in, Outlet Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" x 3/4" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300153202)
- ZORO SELECT Tubing, 5/16 I.D., 100 ft., Clear, Flexible (4EGU9)
- MOEN Escutcheon, 141002CSL (141002CSL)
- DANCO Faucet Stem 1C-7H Central Br (15083E)
- BONOMI 3" Carbon Steel Wafer Flanged Ball Valve (720017-3)
- BONOMI 1-1/2" NPT Brass Ball Valve 3-Way (365N-11/2)
- BONOMI 3/4" Electric Brass Ball Valve 100/240VAC (8E864LF-003-3/4)
- BONOMI 3/4" NPT Stainless Steel Ball Valve 3-Way (956N-3/4)
- BONOMI 3/8" NPT Stainless Steel Ball Valve 3-Way (966N-3/8)
- BONOMI 1/2" Electric Brass Ball Valve 100/240VAC (8E864LF-003-1/2)
- ZORO SELECT 1/2" FNPT x MNPT Brass Mini Ball Valve Inline (G-MVSP-50M)
- Bonomi Ball Valves