Shop All Check Valves
Bonomi
2" NPT Brass Spring Check Valve
Mfr # 100012LF-2
Zoro # G2011409
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT
- Body Material Lead Free Brass
- Connection Type - Check Valves FNPT x FNPT
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 100012LF-2
- Zoro # G2011409
- Country of Origin Italy
- Category Check Valves
Dimensions
Pipe Size | 2" |
Overall Height | 3-29/64" |
Pipe or Tube Size - Check Valves | 2" |
Width | 3.44" |
Size | 2" |
Length | 3.62" |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 210 Degrees F, Min. Temp. - Valves 10 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves Not Rated, Seat Material NBR, Spring Material Stainless Steel, Flow - Valves 56.41 gpm, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Margaux Widespread Lavatory Faucet Wi (16232-4-CP)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, 1.25 x 36" Straight Polished Stainless Steel Grab Bar (PP1904PS)
- VIEGA Viega ProPress tailpiece, 1/2" x 1" (79800)
- ALFA LAVAL Service Kit 2" EPDM LKB (9611923030)
- BONOMI 3/8" NPT Brass Spring Check Valve (100003-3/8)
- BONOMI 3/4" NPT Brass Spring Check Valve (100012LF-3/4)
- BONOMI 1" NPT Brass Spring Check Valve (100012LF-1)
- BONOMI 2" Sweat Brass Spring Check Valve (100712LF-2)
- BONOMI 1-1/2" NPT Stainless Steel Spring Check Valve (S250-1 1/2)
- BONOMI 2-1/2" NPT Brass Spring Check Valve (100012LF-2-1/2)
- JOMAR VALVE 2" NPT Lead Free Brass Spring Check Valve (T-521G)
- Bonomi Check Valves