Shop All Ball Valves
Bonomi
2" NPT Brass Ball Valve 3-Way
Mfr # 355N-2
Zoro # G3769416
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Max. Pressure 400 psi CWP
- Handle Type Lever
- Compliance MSS SP-110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 355N-2
- Zoro # G3769416
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 5.73 in |
Nominal Valve Size | 2 in |
Handle Length | 9.06 in |
Handle Height | 4.37 in |
Inlet Connection Height | 2.86 in |
Inlet Connection Size | 2 in |
Outlet Connection Size - Side 2 | 2 in |
Outlet Connection Size - Side 1 | 2 in |
Description
Manual Three-Way Ball Valve, Body Material Brass, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 2 in, Inlet Connection Size 2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 in, Outlet Connection Gender - Side 1 Female, Handle Material Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (570-100BC)
- DELTA Delta Retail Channel Product Wand Assembly - Pull-Out Chrome (RP73041)
- LEGEND VALVE 1-1/4" BLACK COUPLING (350-506C)
- ZORO SELECT 2" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-255)
- BONOMI 3/4" NPT Brass Ball Valve 3-Way (355N-3/4)
- BONOMI 1" NPT Brass Ball Valve 3-Way (355N-1)
- BONOMI 1-1/2" NPT Brass Ball Valve 3-Way (355N-11/2)
- BONOMI 1/2" Electric Brass Ball Valve 24VAC/DC, Valve Structure: Full Port (8E864LF-002-1/2)
- BONOMI Ball Valve, Mini Brass, FemaleXFemale, 1/8" (383N-1/8)
- BONOMI 1" Deadman Handle Brass Ball Valve (250NSRL-1)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S24AJE23)
- Bonomi Valves