Shop All Ball Valves
Bonomi
2" Electric Brass Ball Valve 24VAC/DC
Mfr # 8E064LF-002-2
Zoro # G7539117
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 2-Way
- Ball Valve Product Group Actuated
- Max. Pressure 600 psi WOG
- Connection Type FPT x FPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 8E064LF-002-2
- Zoro # G7539117
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | Brass |
Body Style | 2-Way |
Ball Valve Product Group | Actuated |
Max. Pressure | 600 psi WOG |
Connection Type | FPT x FPT |
Temp. Range | -4 Degree F to 366 Degree F |
Valve Structure | Full Port |
Standard | Lead Free; NSF/ANSI 61/372, ISO 5211 |
Stem Material | Lead Free Brass |
Ball Material | Brass |
Item | Electric Brass,Ball Valve,w/24AC/DC,2" |
Ball Valve Basic Body Material | Brass |
Handle Type | Actuator |
Description
Electric Brass,Ball Valve,w/24AC/DC,2"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Spring, Not Applicable (RP3427MBS)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/EPDM, Full Port, Flanged (TBH1100A0FE0000)
- KOHLER Purist Towel Ring (14441-CP)
- DIXON Sharkbite Push to Connect End Stop, 1/2 in Nominal, Brass, Domestic (U514)
- BONOMI 3/4" Electric Brass Ball Valve 24VAC/DC, Valve Structure: Full Port (8E064LF-002-3/4)
- BONOMI Electric Actuated, SS Flanged, Ball Valve (M8E766000-002-2)
- BONOMI Electric Actuated, SS Flanged, Ball Valve, Pipe Size: 4" (M8E766000-002-4)
- BONOMI 1" Electric Brass Ball Valve 110-240VAC (8E064LF-003-1)
- BONOMI 1-1/2" Deadman Handle Brass Ball Valve (250NSRL-11/2)
- BONOMI 1-1/4" NPT Brass Ball Valve 3-Way (355N-11/4)
- LEGEND VALVE 1/4" T-1001 NO LEAD IPS FP BV (101-101NL)
- Bonomi Ball Valves