Shop All Ball Valves
Bonomi
2" Electric Brass Ball Valve 12VDC
Mfr # 8E064LF-001-2
Zoro # G7514818
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 2-Way
- Valve Structure Full Port
- Ball Material Brass
- Handle Type Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 8E064LF-001-2
- Zoro # G7514818
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | Brass |
Body Style | 2-Way |
Valve Structure | Full Port |
Ball Material | Brass |
Handle Type | Actuator |
Standard | Lead Free; NSF/ANSI 61/372, ISO 5211 |
Ball Valve Basic Body Material | Brass |
Temp. Range | -4 Degree F to 366 Degree F |
Item | Electric Brass,Ball Valve,12VDC,2" |
Connection Type | FPT x FPT |
Max. Pressure | 600 psi WOG |
Ball Valve Product Group | Actuated |
Stem Material | Lead Free Brass |
Description
Electric Brass,Ball Valve,12VDC,2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Avid 24" Towel Bar (97495-BN)
- RIDGID Flaring Tool, 45 Deg, Single (345)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 12 In L (4DXT5)
- ZURN Pressure Reducing Valve, 300 psi, 6" L (1-625XLC)
- BONOMI Electric Actuated, SS Flanged, Ball Valve (M8E766000-002-2)
- BONOMI 3/4" Electric Brass Ball Valve 100/240VAC (8E864LF-003-3/4)
- BONOMI 1" NPT Brass Ball Valve 3-Way (365N-1)
- BONOMI 2" Deadman Handle Brass Ball Valve (250NSRL-2)
- BONOMI Ball Valve, 3" Pipe, Lever Handle, Body Material: Stainless steel (720016-3)
- BONOMI 1" Electric Brass Ball Valve 110-240VAC (8E064LF-003-1)
- PROLINE 3/4 In. FIP Forged Brass Full Port Ball Valve (107-404NL)
- Bonomi Ball Valves