Shop All Ball Valves
Bonomi
2" Electric Brass Ball Valve 110-240VAC
Mfr # 8E064LF-003-2
Zoro # G7538931
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 2-Way
- Temp. Range -4 Degree F to 366 Degree F
- Connection Type FPT x FPT
- Standard Lead Free; NSF/ANSI 61/372, ISO 5211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 8E064LF-003-2
- Zoro # G7538931
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | Brass |
Body Style | 2-Way |
Temp. Range | -4 Degree F to 366 Degree F |
Connection Type | FPT x FPT |
Standard | Lead Free; NSF/ANSI 61/372, ISO 5211 |
Item | Electric Brass,Ball Valve,110-240AC,2" |
Ball Valve Basic Body Material | Brass |
Max. Pressure | 600 psi WOG |
Ball Valve Product Group | Actuated |
Handle Type | Actuator |
Stem Material | Lead Free Brass |
Ball Material | Brass |
Valve Structure | Full Port |
Description
Electric Brass,Ball Valve,110-240AC,2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" NOM C x Flange Copper Flange (741 1 1/2)
- ZORO SELECT Globe Valve, Class 800, 1/4 In., FNPT (4371006350)
- ZORO SELECT PVC Cap, NPT, 1/2 in Pipe Size (848-005)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT7)
- BONOMI 1" Electric Brass Ball Valve 110-240VAC (8E064LF-003-1)
- BONOMI 1-1/4" Electric Brass Ball Valve 110-240VAC (8E064LF-003-11/4)
- BONOMI Ball Valve, Mini Brass, Male X Female, 1/4" (383M-1/4)
- BONOMI 1-1/4" NPT Brass Ball Valve 3-Way (365N-11/4)
- BONOMI 3" Deadman Handle Brass Ball Valve (250NSRL-3)
- BONOMI 1/2" NPT Brass Ball Valve 3-Way (365N-1/2)
- JOMAR VALVE Ball Valve, 3/4" Pipe, Graphite Body Seal (T-CS-2001N-SS-4B)
- Bonomi Ball Valves