Shop All Ball Valves
Bonomi
2" Deadman Handle Brass Ball Valve
Mfr # 250NSRL-2
Zoro # G7514641
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 2-Way
- Handle Type PVC Grip With Extended 304 Stainless Steel Handle
- Seat Material PTFE
- Valve Structure 2 Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 250NSRL-2
- Zoro # G7514641
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | Brass |
Body Style | 2-Way |
Handle Type | PVC Grip With Extended 304 Stainless Steel Handle |
Seat Material | PTFE |
Valve Structure | 2 Piece |
Stem Material | PTFE |
Connection Type | FNPT x FNPT |
Ball Material | Brass |
Max. Pressure | 600 psi WOG, 150 psi WSP |
Ball Valve Basic Body Material | Brass |
Temp. Range | -4 Degree F to 366 Degree F |
Ball Valve Product Group | Manual |
Item | Deadman Handle,Brass,Ball Valve,2" |
Stem Type | Blowout Proof |
Description
Deadman Handle,Brass,Ball Valve,2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B203.002)
- PARKER Tubing, Natural, Overall 500 ft L (E-43-0500)
- MOEN Wand Kit - Chrome (200014)
- DELTA Battery, Flush Valve (81T201BTA-42-MMO)
- BONOMI 1/4" Deadman Handle Brass Ball Valve (250NSRL-1/4)
- BONOMI 1-1/2" Deadman Handle Brass Ball Valve (250NSRL-11/2)
- BONOMI 3/4" Deadman Handle Brass Ball Valve (250NSRL-3/4)
- BONOMI 1-1/4" NPT Brass Ball Valve 3-Way (355N-11/4)
- BONOMI 1-1/2" Electric Brass Ball Valve 24VAC/DC (8E064LF-002-11/2)
- BONOMI 1" NPT Brass Ball Valve 3-Way (355N-1)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (107-828NL)
- Bonomi Valves