Shop All Check Valves
Bonomi
1/4" NPT Stainless Steel Spring Check Valve
Mfr # S800-1/4
Zoro # G3769258
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type FNPT x FNPT
- Body Material CF8M 316 Stainless Steel
- Flow Design Single
- Material of Construction CF8M 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # S800-1/4
- Zoro # G3769258
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Pipe Size | 1/4" |
Pipe or Tube Size - Check Valves | 1/4 in |
Width | 1 11/32 in |
Overall Height | 1 11/32 in |
Length | 2 5/16 in |
Size | 1/4" |
Pipe or Tube Size | 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material PTFE, Max. Temp. - Valves 352 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 800 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material PTFE, Spring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANZZI Rhodes Series 60 in. x 76 in. Frameless Shower Doorin Brushed Nickel (SD-FRLS05702BN)
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type M (MH40010)
- 3M Quick Connect Filter, 2.5 gpm, 0.2 Micron, 5-23/64" O.D., 14 39/64 in H (5613303)
- BANJO T-Line Stainer, 1", FNPT, 80 Mesh, Black (LST100-80)
- BONOMI 2" NPT Brass Spring Check Valve (100012LF-2)
- BONOMI Double Door Check Valve (NC150E-4)
- BONOMI 2" NPT Stainless Steel Spring Check Valve (S800-2)
- BONOMI 3" Double Door Check Valve (NC150E-3)
- BONOMI 3/8" NPT Brass Spring Check Valve (100003-3/8)
- BONOMI 3/4" NPT Brass Spring Check Valve (100012LF-3/4)
- KECKLEY 2" Globe Check Valve, Length: 6-1/4" (2CG1F-CI-B2334)
- Bonomi Check Valves