Shop All Ball Valves
Bonomi
1/4" NPT Brass Ball Valve 3-Way
Mfr # 355N-1/4
Zoro # G3769486
original price:
$55.19
9% off
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Max. Steam Pressure 100 psi WSP
- Seat Material PTFE
- Features Valve has 4 Ball Seats; therefore, any port can be the pressurized inlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi
- MFR # 355N-1/4
- Zoro # G3769486
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 2.64 in |
Handle Length | 4.72 in |
Inlet Connection Height | 1.32 in |
Outlet Connection Size - Side 1 | 1/4 in |
Outlet Connection Size - Side 2 | 1/4 in |
Nominal Valve Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Handle Height | 2.44 in |
Description
Manual Three-Way Ball Valve, Body Material Brass, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1/4 in, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/4 in, Outlet Connection Gender - Side 1 Female, Handle Material Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 3/8 in. D Rubber Slip Joint Cone Washer (38834B)
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNG13)
- DELTA Single Handle Pull-Down Kitchen Faucet W (9659-DST)
- PROPLUS 1/4 Galvanized Plug Silver (44276)
- BONOMI 1/2" NPT Brass Ball Valve 3-Way (355N-1/2)
- BONOMI 3/4" NPT Brass Ball Valve 3-Way (355N-3/4)
- BONOMI 1-1/2" NPT Brass Ball Valve 3-Way (355N-11/2)
- BONOMI 2" Deadman Handle Brass Ball Valve (250NSRL-2)
- BONOMI 3/8" NPT Stainless Steel Ball Valve 3-Way (956N3/8)
- BONOMI 1" Electric Brass Ball Valve 24VAC/DC, Body Style: 2-Way (8E864LF-002-1)
- LEGEND VALVE 3/4" S-1001 BALL VALVE (101-044)
- Bonomi Valves