Shop All Check Valves
Bonomi
1/2" Sweat Brass Spring Check Valve
Mfr # 100712LF-1/2
Zoro # G2011366
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Solder
- Body Material Lead Free Brass
- Seat Material - Check Valves NBR
- Flow Design Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 100712LF-1/2
- Zoro # G2011366
- Country of Origin Italy
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Overall Height | 1-3/8" |
Pipe or Tube Size - Check Valves | 1/2" |
Length | 3.43" |
Width | 1.36" |
Size | 1/2" |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 1/2 in, Connection Type Sweat x Sweat, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 210 Degrees F, Min. Temp. - Valves 10 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Seat Material NBR, Spring Material Stainless Steel, Flow - Valves 9.36 gpm, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 3 in Overall Long, Threaded on Both Ends, NPT (T4BND05)
- ZORO SELECT PVC Plug, MNPT, 1-1/4 in Pipe Size (450012)
- KINGSTON BRASS KH8218 2 Functions Pull-Down Sprayer (KH8218)
- ZORO SELECT 2-1/2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831042403)
- BONOMI Double Door Check Valve (NC150E-4)
- BONOMI 1/2" NPT Stainless Steel Spring Check Valve (S800-1/2)
- BONOMI 1-1/4" NPT Stainless Steel Spring Check Valve (S800-11/4)
- BONOMI 4" NPT Brass Spring Check Valve (100012LF-4)
- BONOMI 3" NPT Brass Spring Check Valve (100003-3)
- BONOMI 3/4" NPT Brass Spring Check Valve (100003-3/4)
- ZOELLER 2" FNPT Cast Iron Full Flow Check Valve (30-0152)
- Bonomi Check Valves