Shop All Ball Valves
Bonomi
1/2" NPT Stainless Steel Ball Valve 3-Way
Mfr # 966N-1/2
Zoro # G3769398
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 3-Way
- Ball Material 316 stainless steel
- Body Seal Material RPTFE
- Valve Structure 3-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 966N-1/2
- Zoro # G3769398
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 3.26 in |
Inlet Connection Size | 1/2 in |
Outlet Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Outlet Connection Size - Side 2 | 1/2 in |
Handle Height | 2.51 in |
Description
Manual Three-Way Ball Valve, Body Material CF8M Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1/2 in, Inlet Connection Size 1/2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/2 in, Outlet Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Cafe (440177)
- T&S BRASS Faucet, 4"Wall , 3"Gsnk, Leadfree (5F4WLX03)
- ZORO SELECT 1/2" Barb PVC Ball Valve Inline, Handle Type: Long (7126290)
- OLYMPIA FAUCETS Stainless Steel Duo Basket Strainer, Polished Chrome (ACS-300100)
- BONOMI 1/4" NPT Stainless Steel Ball Valve 3-Way (966N-1/4)
- BONOMI 3/4" NPT Stainless Steel Ball Valve 3-Way (966N-3/4')
- BONOMI 3/8" NPT Stainless Steel Ball Valve 3-Way (966N-3/8)
- BONOMI 1" NPT Stainless Steel Ball Valve 3-Way (966N-1)
- BONOMI 3/8" NPT Brass Ball Valve 3-Way (355N-3/8)
- BONOMI Electric Actuated, CS Flanged, Ball Valve, Pipe Size: 2" (M8E766001-002-2)
- JOMAR VALVE 2-1/2" CXC Lead Free Brass Ball Valve, Body Style: Inline (JF-100SG)
- Bonomi Ball Valves