Shop All Ball Valves
Bonomi
1/2" NPT Stainless Steel Ball Valve 3-Way
Mfr # 956N-1/2
Zoro # G3769319
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 3-Way
- Features Valve has 4 Ball Seats; therefore, any port can be the pressurized inlet
- Handle Material 304 Stainless Steel with Vinyl Grip
- Max. Pressure 1000 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 956N-1/2
- Zoro # G3769319
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 3.26 in |
Outlet Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Handle Height | 2.51 in |
Outlet Connection Size - Side 2 | 1/2 in |
Inlet Connection Size | 1/2 in |
Description
Manual Three-Way Ball Valve, Body Material CF8M Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1/2 in, Inlet Connection Size 1/2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/2 in, Outlet Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL 90 street elbow, 4" x 4" (20648)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9159-CZ-DST)
- NAUGATUCK Float Ball, Round, Copper, 12 In (GRC1220RH)
- KOHLER Watertile Square 22-Nozzle Body Spray (8003-BN)
- BONOMI 3/8" NPT Stainless Steel Ball Valve 3-Way (956N3/8)
- BONOMI 1/4" NPT Stainless Steel Ball Valve 3-Way (956N-1/4)
- BONOMI 3/4" NPT Stainless Steel Ball Valve 3-Way (956N-3/4)
- BONOMI 3/8" NPT Brass Ball Valve 3-Way (355N-3/8)
- BONOMI 3/4" Deadman Handle Brass Ball Valve (250NSRL-3/4)
- BONOMI 1" NPT Brass Ball Valve 3-Way (365N-1)
- PLAST-O-MATIC Air Actuatd Ball Valve, CPVC, 1/2", Fkm, Npt (ABVA050VT-CP)
- Bonomi Ball Valves