Shop All Check Valves
Bonomi
1/2" NPT Brass Spring Check Valve
Mfr # 100003-1/2
Zoro # G2425057
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT x FNPT
- Body Material Brass
- Connection Type - Check Valves FNPT x FNPT
- Max. Temp. - Valves 352 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 100003-1/2
- Zoro # G2425057
- Country of Origin Italy
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Pipe or Tube Size - Check Valves | 1/2 in |
Size | 1/2" |
Width | 1.35" |
Overall Height | 1-3/8" |
Length | 2.32" |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 352 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Viton, Spring Material Stainless Steel, Flow - Valves 6.7 gpm, Full Flow - Valves Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA TOOLS DRAIN BLADDER BLK 4-6"" (00333)
- NOR EAST CONTROLS V5013B1029 4" Flanged 3 Way (V5013B1029)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket For 8" Tube (ZCLN-SG-E-8)
- AMERICAN STANDARD Drain Plastic Assembly (M952410-0020A)
- BONOMI 1-1/4" NPT Stainless Steel Spring Check Valve (S250-11/4)
- BONOMI 3/4" Sweat Brass Spring Check Valve (100712LF-3/4)
- BONOMI 2" Double Door Check Valve (NC150E-2)
- BONOMI 4" NPT Brass Spring Check Valve (100012LF-4)
- BONOMI 2" Sweat Brass Spring Check Valve (100712LF-2)
- BONOMI 1" NPT Stainless Steel Spring Check Valve (S250-1)
- CHAMPION 10" Flanged Stainless Steel Wafer Check Valve (10SD15-SSVS-R)
- Bonomi Valves