Shop All Ball Valves
Bonomi
1/2" NPT Brass Ball Valve 3-Way
Mfr # 365N-1/2
Zoro # G3769547
original price:
$63.95
9% off
new price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Standards ANSI B1.20.1
- Connection Type NPT x NPT
- Port Standard L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 365N-1/2
- Zoro # G3769547
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 2.87 in |
Inlet Connection Height | 1.44 in |
Handle Height | 2.44 in |
Nominal Valve Size | 1/2 in |
Outlet Connection Size - Side 2 | 1/2 in |
Outlet Connection Size - Side 1 | 1/2 in |
Handle Length | 4.72 in |
Inlet Connection Size | 1/2 in |
Description
Manual Three-Way Ball Valve, Body Material Brass, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1/2 in, Inlet Connection Size 1/2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/2 in, Outlet Connection Gender - Side 1 Female, Handle Material Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" Female NPT Malleable Iron Hex Locknut Class 150 (0318913449)
- ALLPOINTS Floor Drain Strainer (321444)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 -Rdcng Hex Bushing - 2" MNPT x 1-1/2" FNPT (ZUSA-PF-247)
- ASAHI 3" Socket PVC Ball Valve 2-Way (1602030)
- BONOMI 3/8" NPT Brass Ball Valve 3-Way (365N-3/8)
- BONOMI 1" NPT Brass Ball Valve 3-Way (365N-1)
- BONOMI 3/4" NPT Brass Ball Valve 3-Way (365N-3/4)
- BONOMI 3/4" NPT Stainless Steel Ball Valve 3-Way (966N-3/4')
- BONOMI Ball Valve, Safety Exhaust, Air Lines, 1" (511L-1)
- BONOMI 1-1/4" NPT Brass Ball Valve 3-Way (365N-11/4)
- THRIFCO PLUMBING 3/8 Inch Flare x 1/2 Inch FIP Gas Ball Valve (4400798)
- Bonomi Ball Valves