Shop All Ball Valves
Bonomi
1/2" Deadman Handle Brass Ball Valve
Mfr # 250NSRL-1/2
Zoro # G7565279
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 2-Way
- Connection Type FNPT x FNPT
- Ball Valve Basic Body Material Brass
- Valve Structure 2 Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 250NSRL-1/2
- Zoro # G7565279
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Brass |
Body Style | 2-Way |
Connection Type | FNPT x FNPT |
Item | Deadman Handle,Brass,Ball Valve,1/2" |
Ball Valve Basic Body Material | Brass |
Valve Structure | 2 Piece |
Max. Pressure | 600 psi WOG, 150 psi WSP |
Ball Material | Brass |
Handle Type | PVC Grip With Extended 304 Stainless Steel Handle |
Seat Material | PTFE |
Ball Valve Product Group | Manual |
Stem Type | Blowout Proof |
Temp. Range | -4 Degree F to 366 Degree F |
Stem Material | PTFE |
Description
Deadman Handle,Brass,Ball Valve,1/2 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST FANS 0.5 in. Dia. x 25 ft. Type B 160 PSI Pex Tubing, Blue (FA1679664)
- ASCO Valve Rebuild Kit, For 3UL87, 3UL88 (302120)
- KOHLER Pair 3/8" Npt Angle Supply With Stop, An (7605-P-CP)
- AMERIMAX 4 In. Universal Plastic Corrugated Connetor (53302)
- BONOMI 3" Deadman Handle Brass Ball Valve (250NSRL-3)
- BONOMI 2" Deadman Handle Brass Ball Valve (250NSRL-2)
- BONOMI 1" Deadman Handle Brass Ball Valve (250NSRL-1)
- BONOMI 1-1/4" Electric Brass Ball Valve 24VAC/DC, Body Style: 2-Way (8E864LF-002-11/4)
- BONOMI Electronic Ball Valve, 1" Pipe, 120VAC (8E864LF-003-1)
- BONOMI Ball Valve, Mini Brass, FemaleXFemale, 1/8" (383N-1/8)
- GF PIPING SYSTEMS 2" Socket PVC Electronic Ball Valve 2-Way (199107208)
- Bonomi Ball Valves