Shop All Ball Valves
Bonomi
1/2" Carbon Steel Wafer Flanged Ball Valve
Mfr # 720017-1/2
Zoro # G7560598
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Temp. Range 366 Degrees F
- Stem Type Blowout Proof
- Seat Material Carbon Filled PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi
- MFR # 720017-1/2
- Zoro # G7560598
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Carbon Steel |
Body Style | Inline |
Temp. Range | 366 Degrees F |
Stem Type | Blowout Proof |
Seat Material | Carbon Filled PTFE |
Ball Valve Basic Body Material | Carbon Steel |
Stem Material | PTFE |
Item | Carbon Steel,WaferFlanged,Ball Valve,0.5 |
Ball Valve Product Group | Manual |
Max. Pressure | 150 psi |
Standard | TUV T.A. Luft Approved |
Ball Material | Stainless Steel |
Handle Type | Actuator |
Valve Structure | Full Port |
Connection Type | Flanged |
Description
Carbon Steel,WaferFlanged,Ball Valve,0.5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron 1/4 Bend (220190)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 10 ft Length, Type K (KH10010)
- COLDER Coupler, Push In, Acetal, White (APCD24004)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (605B104.002)
- BONOMI 1-1/2" Electric Brass Ball Valve 24VAC/DC (8E064LF-002-11/2)
- BONOMI Electronic Ball Valve, 1" Pipe, 120VAC (8E864LF-003-1)
- BONOMI 3" Deadman Handle Brass Ball Valve (250NSRL-3)
- BONOMI 2" NPT Brass Ball Valve 3-Way (365N-2)
- BONOMI Electronic Ball Valve, 3/4" Pipe, 120VAC (8E864LF-003-3/4)
- BONOMI 3/4" Electric Brass Ball Valve 24VAC/DC (8E864LF-002-3/4)
- CHICAGO FAUCET Turret With Two Ball Valves (981-WS909CAGCP)
- Bonomi Valves