Shop All Ball Valves
Bonomi
1" NPT Stainless Steel Ball Valve 3-Way
Mfr # 956N-1
Zoro # G3769291
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 3-Way
- Features Valve has 4 Ball Seats; therefore, any port can be the pressurized inlet
- Temp. Range -20 Degrees to 450 Degrees F
- Connection Type NPT x NPT x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 956N-1
- Zoro # G3769291
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 4.4 in |
Outlet Connection Size - Side 2 | 1 in |
Outlet Connection Size - Side 1 | 1 in |
Nominal Valve Size | 1 in |
Handle Height | 3.5 in |
Inlet Connection Size | 1 in |
Description
Manual Three-Way Ball Valve, Body Material CF8M Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1 in, Inlet Connection Size 1 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 in, Outlet Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x MNPT Brass Connector 10PK (68P-4-4)
- KURIYAMA Reinforced Tubing, 100 psi at 70F, Clear (K7160-06)
- THRIFCO PLUMBING 3/4 Brass Plug (9318093)
- ZORO SELECT CPVC CPVC to Brass Adapter, 3/4" Pipe Size, Socket CTS x FNPT Brass (164-314NL)
- BONOMI 3/4" Electric Brass Ball Valve 24VAC/DC, Valve Structure: Full Port (8E064LF-002-3/4)
- BONOMI 1-1/2" NPT Brass Ball Valve 3-Way (365N-11/2)
- BONOMI 1/2" NPT Brass Ball Valve 3-Way (355N-1/2)
- BONOMI 3/4" Electric Brass Ball Valve 100/240VAC (8E864LF-003-3/4)
- BONOMI 1/2" NPT Stainless Steel Ball Valve 3-Way (956N-1/2)
- BONOMI 1-1/2" NPT Brass Ball Valve 3-Way (355N-11/2)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB8VEU8)
- Bonomi Ball Valves