Shop All Ball Valves
Bonomi
1" Electric Brass Ball Valve 110-240VAC
Mfr # 8E064LF-003-1
Zoro # G7538855
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 2-Way
- Ball Valve Product Group Actuated
- Temp. Range -4 Degree F to 366 Degree F
- Ball Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 8E064LF-003-1
- Zoro # G7538855
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Brass |
Body Style | 2-Way |
Ball Valve Product Group | Actuated |
Temp. Range | -4 Degree F to 366 Degree F |
Ball Material | Brass |
Stem Material | Lead Free Brass |
Valve Structure | Full Port |
Max. Pressure | 600 psi WOG |
Ball Valve Basic Body Material | Brass |
Standard | Lead Free; NSF/ANSI 61/372, ISO 5211 |
Connection Type | FPT x FPT |
Item | Electric Brass,Ball Valve,110-240AC,1" |
Handle Type | Actuator |
Description
Electric Brass,Ball Valve,110-240AC,1"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Spool Adapter, 4 x 5 In, 75 psi, Aluminum (4050-AA-AL)
- TOTO Bthrm Sink, Dantesca, Undrmnt, 19x15", Beige (LT597G#12)
- DELTA Stryke 24" Towel Bar Champagne Bronze (77624-CZ)
- PARKER Pressure Regulator, Gas, 7-15/64" H (IR6001SK4PXX4B)
- BONOMI 1-1/4" Electric Brass Ball Valve 110-240VAC (8E064LF-003-11/4)
- BONOMI 2" Electric Brass Ball Valve 110-240VAC (8E064LF-003-2)
- BONOMI 1/2" NPT Stainless Steel Ball Valve 3-Way (956N-1/2)
- BONOMI 1/2" Electric Brass Ball Valve 100/240VAC (8E864LF-003-1/2)
- BONOMI 1/4" NPT Brass Ball Valve 3-Way (365N-1/4)
- BONOMI 1-1/2" Electric Brass Ball Valve 24VAC/DC (8E064LF-002-11/2)
- CHICAGO VALVES AND CONTROLS 2", FNPT Full Port Brass Ball Valve (1111TTE020)
- Bonomi Valves