Shop All Ball Valves
Bonomi
1-1/4" NPT Stainless Steel Ball Valve 3-Way
Mfr # 956N-11/4
Zoro # G3769285
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 3-Way
- Valve Structure 3-Piece
- Max. Pressure 800 psi CWP
- Ball Valve Basic Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi
- MFR # 956N-11/4
- Zoro # G3769285
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 4.92 in |
Inlet Connection Size | 1 1/4 in |
Handle Height | 3.85 in |
Outlet Connection Size - Side 2 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Outlet Connection Size - Side 1 | 1 1/4 in |
Description
Manual Three-Way Ball Valve, Body Material CF8M Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1 1/4 in, Inlet Connection Size 1 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 1/4 in, Outlet Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x 1/2" MNPT Brass Connector 10PK (68C-6-8)
- A.O. SMITH 9003410015 Piezo Kit With (9003410015)
- ZORO SELECT 1" MNPT x 18" TBE Black Pipe Sch 160 (82617)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 1-1/2" Pipe Size (BULK-PF-211)
- BONOMI 1-1/2" NPT Brass Ball Valve 3-Way (355N-11/2)
- BONOMI 3/8" NPT Brass Ball Valve 3-Way (365N-3/8)
- BONOMI 1-1/4" Electric Brass Ball Valve 24VAC/DC, Body Style: 2-Way (8E864LF-002-11/4)
- BONOMI 3/4" Electric Brass Ball Valve 24VAC/DC, Valve Structure: Full Port (8E064LF-002-3/4)
- BONOMI Ball Valve, 1-1/4" Pipe, Lever Handle (720017-11/4)
- BONOMI 1/2" Deadman Handle Brass Ball Valve (250NSRL-1/2)
- CHICAGO VALVES AND CONTROLS 2", 3 Piece Socket Weld SS Ball Valve Inline, API 607 FIRESAFE (FS796666RGGSW020)
- Bonomi Valves