Shop All Ball Valves
Bonomi
1-1/4" NPT Brass Ball Valve 3-Way
Mfr # 355N-11/4
Zoro # G3769431
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Body Material Brass
- Body Style 3-Way
- Max. Steam Pressure 100 psi WSP
- Valve Structure 4-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 355N-11/4
- Zoro # G3769431
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 4.39 in |
Outlet Connection Size - Side 1 | 1 1/4 in |
Inlet Connection Height | 2.19 in |
Nominal Valve Size | 1 1/4 in |
Handle Length | 6.79 in |
Outlet Connection Size - Side 2 | 1 1/4 in |
Handle Height | 3.17 in |
Inlet Connection Size | 1 1/4 in |
Description
Manual Three-Way Ball Valve, Body Material Brass, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1 1/4 in, Inlet Connection Size 1 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 1/4 in, Outlet Connection Gender - Side 1 Female
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Valve Key 4-Way (3960)
- KISSLER Faucet Repair Kit, For Delta (PB3614)
- B & K PERMA BOOT REPAIR 4"" BLK (PBR 312-4 BK)
- WHEELER-REX Valve Key, Telescope, 2 in Sq Fem, 96 in L (8808)
- BONOMI Ball Valve, 2" Pipe, Lever Handle (720016-2)
- BONOMI 3/8" NPT Stainless Steel Ball Valve 3-Way (966N-3/8)
- BONOMI 3/8" NPT Stainless Steel Ball Valve 3-Way (956N3/8)
- BONOMI 1-1/4" Electric Brass Ball Valve 110-240VAC (8E064LF-003-11/4)
- BONOMI 1-1/2" Deadman Handle Brass Ball Valve (250NSRL-11/2)
- BONOMI 1" Deadman Handle Brass Ball Valve (250NSRL-1)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", PVC/EPDM, S/T (TBB1007CPEG)
- Bonomi Ball Valves