Shop All Ball Valves
Bonomi
1-1/4" Electric Brass Ball Valve 24VAC/DC, Body Style: 2-Way
Mfr # 8E864LF-002-11/4
Zoro # G7514678
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 2-Way
- Temp. Range -4 Degree F to 366 Degree F
- Valve Structure Full Port
- Ball Valve Basic Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi
- MFR # 8E864LF-002-11/4
- Zoro # G7514678
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Body Material | Brass |
Body Style | 2-Way |
Temp. Range | -4 Degree F to 366 Degree F |
Valve Structure | Full Port |
Ball Valve Basic Body Material | Brass |
Item | Electric Brass,Ball Valve,24AC/DC,11/4" |
Handle Type | Actuator |
Ball Material | Brass |
Ball Valve Product Group | Actuated |
Stem Material | Lead Free Brass |
Standard | Lead Free; NSF/ANSI 61/372 |
Connection Type | FPT x FPT |
Max. Pressure | 600 psi WOG |
Description
Electric Brass,Ball Valve,24AC/DC,11/4"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 1/2 in Pipe Size (830-005SR)
- ZURN Bedpan Diverter Rebuild Kit, Chrome/Black (P6000-PN22)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- RIDGID MegaPress(R) Jaw, 8-1/4" L x 9-1/2" H (60653)
- BONOMI 3/4" Electric Brass Ball Valve 24VAC/DC (8E864LF-002-3/4)
- BONOMI 1/2" Electric Brass Ball Valve 24VAC/DC, Valve Structure: Full Port (8E864LF-002-1/2)
- BONOMI 1" Electric Brass Ball Valve 24VAC/DC, Body Style: 2-Way (8E864LF-002-1)
- BONOMI Electric Actuated, CS Flanged, Ball Valve, Pipe Size: 2" (M8E766001-002-2)
- BONOMI 2" Electric Brass Ball Valve 12VDC (8E064LF-001-2)
- BONOMI Ball Valve, Safety Exhaust, Air Lines, 1" (511L-1)
- WATTS Watts 2" LFFBV-3C-M1 Ball Valve (88005696)
- Bonomi Ball Valves