Shop All Check Valves
Bonomi
1-1/2" NPT Stainless Steel Spring Check Valve
Mfr # S250-1 1/2
Zoro # G6043657
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Hex Size 3"
- Connection Type FNPT
- Body Material Stainless steel
- Length 4.53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # S250-1 1/2
- Zoro # G6043657
- Country of Origin Italy
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Hex Size | 3" |
Length | 4.53" |
Size | 1 1/2" |
Overall Height | 3-5/64" |
Width | 3.07" |
Pipe or Tube Size - Check Valves | 1-1/2" |
Pipe or Tube Size | 1 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves 316 Stainless Steel, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 302 Degrees F, Max. Water Pressure - Valves 250 psi, Max. Steam Pressure - Valves Not Rated, Seat Material FKM, Spring Material 316 Stainless Steel, Flow - Valves 48 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron 1/8 Bend (220608)
- JOMAR VALVE 1/2" PVC Sched 80 True Union Valve (T-703)
- SEATSOLUTIONS POPRACK12A-5PK Faucet & Toilet Supply Line Display Rack (SE137810)
- HAYWARD FLOW CONTROL Butterfly Valve, 3", PVC/EPDM, Lever Handle (BYV11030A0EL000)
- BONOMI 1/2" NPT Stainless Steel Spring Check Valve (S250-1/2)
- BONOMI 3/4" Sweat Brass Spring Check Valve (100712LF-3/4)
- BONOMI 1" NPT Brass Spring Check Valve (100012LF-1)
- BONOMI 1-1/2" NPT Brass Spring Check Valve (100012LF-1-1/2)
- BONOMI 1" Press Lead Free Brass Check Valve (100612LF-1)
- BONOMI 2" Sweat Brass Spring Check Valve (100712LF-2)
- ZORO SELECT 3/8" FNPT Ball Cone Spring Check Valve (FP CHK 693-6F6F-B)
- Bonomi Valves