Shop All Ball Valves
Bonomi
1-1/2" NPT Brass Ball Valve 3-Way
Mfr # 365N-11/2
Zoro # G3769501
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 3-Way
- Ball Valve Product Group Manual
- Temp. Range -4 Degrees to 366 Degrees F
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 365N-11/2
- Zoro # G3769501
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 4.86 in |
Handle Length | 6.79 in |
Handle Height | 3.66 in |
Nominal Valve Size | 1 1/2 in |
Inlet Connection Size | 1 1/2 in |
Inlet Connection Height | 2.43 in |
Outlet Connection Size - Side 2 | 1 1/2 in |
Outlet Connection Size - Side 1 | 1 1/2 in |
Description
Manual Three-Way Ball Valve, Body Material Brass, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1 1/2 in, Inlet Connection Size 1 1/2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 1/2 in, Outlet Connection Gender - Side 1 Female
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 100 ft Length, Type ACR (D 10100P)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/8 In (51409)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-032-000)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- BONOMI 1-1/4" NPT Brass Ball Valve 3-Way (365N-11/4)
- BONOMI 3/4" NPT Brass Ball Valve 3-Way (355N-3/4)
- BONOMI 1/4" NPT Stainless Steel Ball Valve 3-Way (956N-1/4)
- BONOMI 1-1/4" Electric Brass Ball Valve 110-240VAC (8E064LF-003-11/4)
- BONOMI 3/4" Electric Brass Ball Valve 24VAC/DC, Valve Structure: Full Port (8E064LF-002-3/4)
- BONOMI 1" NPT Stainless Steel Ball Valve 3-Way (966N-1)
- JOMAR VALVE 1" CPVC CTS Solvent Ball Valve (S-605)
- Bonomi Valves