Shop All Ball Valves
Bonomi
1-1/2" Electric Brass Ball Valve 24VAC/DC
Mfr # 8E064LF-002-11/2
Zoro # G7538870
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 2-Way
- Temp. Range -4 Degree F to 366 Degree F
- Stem Material Lead Free Brass
- Max. Pressure 600 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonomi
- MFR # 8E064LF-002-11/2
- Zoro # G7538870
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | Brass |
Body Style | 2-Way |
Temp. Range | -4 Degree F to 366 Degree F |
Stem Material | Lead Free Brass |
Max. Pressure | 600 psi WOG |
Valve Structure | Full Port |
Ball Material | Brass |
Connection Type | FPT x FPT |
Standard | Lead Free; NSF/ANSI 61/372, ISO 5211 |
Handle Type | Actuator |
Item | Electric Brass,Ball Valve,24AC/DC,11/2 |
Ball Valve Product Group | Actuated |
Ball Valve Basic Body Material | Brass |
Description
Electric Brass,Ball Valve,24AC/DC,11/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 0.17" x 0.096" Barb Brass Union 90 Degree Elbow (225-4-5/32)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 1/2 In (867-419SR)
- COMMERCIAL COOL Freestanding Top Loading Water Cooler with Hot and Cold Temperature Options in Black/Silver (CCDC02)
- APOLLO VALVES Ball Valve, 1 1/2 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10701)
- BONOMI 1/2" NPT Brass Ball Valve 3-Way (365N-1/2)
- BONOMI 1-1/2" Deadman Handle Brass Ball Valve (250NSRL-11/2)
- BONOMI 1/4" Deadman Handle Brass Ball Valve (250NSRL-1/4)
- BONOMI 3/4" Electric Brass Ball Valve 24VAC/DC (8E864LF-002-3/4)
- BONOMI Ball Valve, Safety Exhaust, Air Lines, 3/8" (511L-3/8)
- BONOMI 1/2" NPT Stainless Steel Ball Valve 3-Way (966N-1/2)
- LEGEND VALVE 1/4" T-900 NL MXF BALL VALVE (101-521NL)
- Bonomi Valves