Shop All Ball Valves
Bonomi
1-1/2" Electric Brass Ball Valve 110-240VAC
Mfr # 8E064LF-003-11/2
Zoro # G7538940
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 2-Way
- Standard Lead Free; NSF/ANSI 61/372, ISO 5211
- Temp. Range -4 Degree F to 366 Degree F
- Valve Structure Full Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonomi
- MFR # 8E064LF-003-11/2
- Zoro # G7538940
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | Brass |
Body Style | 2-Way |
Standard | Lead Free; NSF/ANSI 61/372, ISO 5211 |
Temp. Range | -4 Degree F to 366 Degree F |
Valve Structure | Full Port |
Ball Valve Basic Body Material | Brass |
Ball Material | Brass |
Stem Material | Lead Free Brass |
Ball Valve Product Group | Actuated |
Max. Pressure | 600 psi WOG |
Item | Electric Brass,BallValve,110-240AC,11/2" |
Handle Type | Actuator |
Connection Type | FPT x FPT |
Description
Electric Brass,BallValve,110-240AC,11/2"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-12M-4G)
- SLOAN Sloan 111 Ess Flush Valve (3770000)
- PARKER Brass Metric Compression Fitting (0108 20 27)
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-TT)
- BONOMI Ball Valve, Mini Brass, Male X Female, 3/4" (383M-3/4)
- BONOMI 1" NPT Stainless Steel Ball Valve 3-Way (966N-1)
- BONOMI 2" Electric Brass Ball Valve 24VAC/DC (8E064LF-002-2)
- BONOMI 1-1/2" NPT Brass Ball Valve 3-Way (365N-11/2)
- BONOMI 1/2" NPT Stainless Steel Ball Valve 3-Way (966N-1/2)
- BONOMI 1/2" NPT Stainless Steel Ball Valve 3-Way (956N-1/2)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (V150T)
- Bonomi Ball Valves