Shop All Lawn Weed Killers
Bonide Products
Bonide Products Inc P-Revenge Pouron Fly Control Ready To Use Gallon 46430
Mfr # 917478
Zoro # G604115206
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonide Products
- MFR # 917478
- Zoro # G604115206
- UPC # 37321464303
- Country of Origin United States
- Category Lawn Weed Killers
Description
REVENGE POURON FLY CONTROL READY TO USEFor control of horn flies and lice on beef cattle and calves Season-long control of lice with single application Ready to use no dilution necessary Quick-kill action
UPC : 037321464303
Size : GALLON
Length : 9
Width : 4.25
Height : 11.75
Product Type : Lawn & Garden Chemicals - Herbicides / Ready To Use
Shipping Dimensions: 9x4.25x11.75
UPC : 037321464303
Size : GALLON
Length : 9
Width : 4.25
Height : 11.75
Product Type : Lawn & Garden Chemicals - Herbicides / Ready To Use
Shipping Dimensions: 9x4.25x11.75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, CA, DC, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP AUTOMOTIVE Naked Gun Spray Gun Cleaner 15oz, Can (ENGC0)
- BIRD-B-GONE Bird B Gone BBG2000-7BLK-10 Black Plastic Bird Spike - 10 ft. x 7 in. (BBG2000-7BLK/10)
- GCI Steel Fabric Pins 6"x1" 11 guage - 1000 count (01000)
- BLACK & DECKER 6.5 Amp 14 inch Trimmer/Edger (GH900)
- BONIDE PRODUCTS Bonide Products Inc P-Bedbug Killer Ready To Use 1 Gallon (917203)
- BONIDE PRODUCTS Oxalis Chickweed Clover Rtu Qt (0612)
- BONIDE PRODUCTS WEED&GRASS KLR RTU GL (758)
- BONIDE PRODUCTS Weed Kill Ultra Pint Concntrat (309)
- BONIDE PRODUCTS Bonide 273143 32 oz Grass & Weed Killer Concentrate; Brown (273143)
- BONIDE PRODUCTS Bonide Products Inc P-Captain Jack S Deadbug Brew Ready To Use 1 Quart (917163)
- SPECTRACIDE Weed Stop Lawn 1G Rtu (HG-96587)
- Bonide Products Lawn Weed Killers