Shop All Lawn Weed Killers
Bonide Products
Bonide Products Inc P-Revenge Duston Livestock And Dog P 4 Pound 46401
Mfr # 917477
Zoro # G204115200
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonide Products
- MFR # 917477
- Zoro # G204115200
- UPC # 37321464013
- Country of Origin United States
- Category Lawn Weed Killers
Description
REVENGE DUSTON LIVESTOCK AND DOG PInsecticide dust for listed home ornamental and vegetable gardens, dogs, and livestock May also be used on beef and dairy cattle, horses, swine, andpoultry for horn flies, lice, face flies, and northern fowl mite
UPC : 037321464013
Size : 4 POUND
Length : 7.13
Width : 3.5
Height : 10.81
Product Type : Lawn & Garden Chemicals - Herbicides / Granular Dust Aerosols
Shipping Dimensions: 7.13x3.5x10.81
UPC : 037321464013
Size : 4 POUND
Length : 7.13
Width : 3.5
Height : 10.81
Product Type : Lawn & Garden Chemicals - Herbicides / Granular Dust Aerosols
Shipping Dimensions: 7.13x3.5x10.81
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Thermal Relief Valve, 3/8" (TRV38-OAM)
- ANCRA CARGO Bulck Commercial Grade 28" Tarp Tie (95828)
- LINK HANDLES Handle for Shovel, Straight, Wood, 30 in L (66773)
- FIMCO Fimco Hose Barb Port Kit Fitting -- 5/8" (5168835)
- BONIDE PRODUCTS Bonide Products Chickweed Clover & Oxalis Kil 1 Gallon - 0613 (912142)
- BONIDE PRODUCTS Weed Beater Complete 10Lb (60476)
- BONIDE PRODUCTS GRASS BEATER 8OZ (7458)
- BONIDE PRODUCTS Bonide Products Inc P-Weedbeatr Lawn Weed Killer Con 40 Ounce (916078)
- BONIDE PRODUCTS Bonide 273143 32 oz Grass & Weed Killer Concentrate; Brown (273143)
- BONIDE PRODUCTS Bonide Products Inc P-Captain Jack S Deadbug Brew Ready To Use 1 Quart (917163)
- RAGAN & MASSEY Ragan & Massey 015045 1 gal 43-Percent Glyphosate Plus Weed Preventer Total Vegetation Control (15045)
- Bonide Products Lawn Weed Killers