Shop All Animal Repellents & Traps
Bonide Products
Bonide Products Inc P-Moletox Mole & Gopher Kill 8 Ounce
Mfr # 109367
Zoro # G604114056
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonide Products
- MFR # 109367
- Zoro # G604114056
- UPC # 37321006978
- Country of Origin China
- Category Animal Repellents & Traps
Description
MOLETOX MOLE & GOPHER KILLPoison bait for use against moles and pocket gophers in lawns and other non-crop areas. Also used to protect bulbs at fall planting. Only apply bait underground, 1 teaspoon treats an active burrow or tunnel. Must be applied to an active tunnel.
UPC : 037321006978
Size : 8 OUNCE
Length : 3.25
Width : 2.75
Height : 7.5
Product Type : Critter Control - Moles And Groundhogs / Killing Agents
Shipping Dimensions: 3.25x2.75x7.5
This restricted item cannot be shipped to the following states : CA, DC, NC, NH
UPC : 037321006978
Size : 8 OUNCE
Length : 3.25
Width : 2.75
Height : 7.5
Product Type : Critter Control - Moles And Groundhogs / Killing Agents
Shipping Dimensions: 3.25x2.75x7.5
This restricted item cannot be shipped to the following states : CA, DC, NC, NH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO VENT LID, JENSEN PRE FT94 PIN, WHITE (40154)
- MTD Wheels-Deluxe 5 (OEM-734-04155)
- TECUMSEH Gasket, 36048 (36048)
- MARTIN SPORTS Juggling Scarves, PK9 (JS183)
- BONIDE PRODUCTS Bonide Products Eight Garden Dust 3 Pounds - 786 (109422)
- BONIDE PRODUCTS Rat Magic Animal Repellent Rodent Scent Pack (9587148)
- BONIDE PRODUCTS Stopper Snake 1.5Lb (8751)
- BONIDE PRODUCTS Bat Repellent (876)
- BONIDE PRODUCTS 871 Dog and Cat Repellent (8719)
- BONIDE PRODUCTS Molemax Animal Repellent Liquid For Moles and Voles 32 oz (690)
- DUKE TRAPS 0 Wildlife Body Trap (420)
- Bonide Products Animal Repellents & Traps