Shop All Lawn & Garden Sprayers
Bonide Products
Bonide Products Inc P-Hose End Auto Mix Sprayer
Mfr # 917191
Zoro # G204115149
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonide Products
- MFR # 917191
- Zoro # G204115149
- UPC # 37321000518
- Country of Origin China
- Category Lawn & Garden Sprayers
Description
HOSE END AUTO MIX SPRAYERAutomatically mixes and applies the product. Has 12 settings and 3 spray patterns for proper application. Ergonomic handle reduces hand fatigue. Easy on/off thumb switch. Wide mouth jar. Easy to fill, easy to empty unused product. Great tie-in sale item.
UPC : 037321000518
Length : 6
Width : 6
Height : 12
Product Type : Lawn & Garden - Lawn And Garden Equipment / Sprayers And Foggers
Shipping Dimensions: 6x6x12
UPC : 037321000518
Length : 6
Width : 6
Height : 12
Product Type : Lawn & Garden - Lawn And Garden Equipment / Sprayers And Foggers
Shipping Dimensions: 6x6x12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGGERS Dog Toy Fleece Bone (A08807)
- RAINBIRD Rainbird T22-50 1/4" x 50' Distribution Tubing Drip Irrigation System (T22-50)
- CHAPIN Tripoxy Sprayer Metal 1G (31410)
- ECHO Paddle Attachment, 36.5 In. (99944200620)
- SOLO 2-1/4 gal. Handheld Sprayer, Polyethylene Tank, Fan Spray Pattern, 48 in Hose Length (456V)
- SPRAYERS PLUS 5 gal. Internal Piston Pump Sprayer, 51" Hose Length (402)
- ORTHO 2 gal Adjustable Spray Tip Tank Sprayer (OR7779)
- FIMCO 40 gal. Utility Vehicle Sprayer, Corrosion Resistant Polyethylene Tank, 15 ft. Hose Length (UTL-40-12V-BL)
- SOLO 17/32 gal. Clean line One-Hand Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 45 psi Max Pressure (302-B)
- CHAPIN 3 gal. Industrial Viton Cleaner Degreaser Sprayer, Polyethylene Tank, Cone Spray Pattern (22360XP)
- SMITH SPRAYERS 1 gal. Contractor Sprayer, 50" Hose Length (190504)
- Bonide Products Lawn & Garden Sprayers