Shop All Lawn Weed Killers
Bonide Products
Bonide Products Inc P-Crabgrass Plus 5000 Sq. Feet 60492-60490
Mfr # 917453
Zoro # G604115169
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonide Products
- MFR # 917453
- Zoro # G604115169
- UPC # 37321604907
- Country of Origin United States
- Category Lawn Weed Killers
Description
CRABGRASS PLUS
UPC : 037321604907
Size : 5000 SQ. FEET
Length : 12.5
Width : 20.75
Height : 4
Product Type : Lawn & Garden Chemicals - Herbicides / Granular
Shipping Dimensions: 12.5x20.75x4
This restricted item cannot be shipped to the following states : CA, NY
UPC : 037321604907
Size : 5000 SQ. FEET
Length : 12.5
Width : 20.75
Height : 4
Product Type : Lawn & Garden Chemicals - Herbicides / Granular
Shipping Dimensions: 12.5x20.75x4
This restricted item cannot be shipped to the following states : CA, NY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON Turbo Nozzle, 4500 PSI, 4.0 (80156)
- MI-T-M Nozzle (18-0295)
- STENS Oem Replacement Kohler Air Filter For Cs10 Cs12 Engines 102-065 (102-065)
- SCOTTS LAWNS Scotts Lawns 232545 Turf Builder Triple-Action Fertilizer 4M Coverage (232545)
- BONIDE PRODUCTS Bonide 273145 40 oz Rose Shield Insecticide & Disease Drench (273145)
- BONIDE PRODUCTS CHICKWD/CLOVER KLR 32OZ (0612)
- BONIDE PRODUCTS Bonide Products Inc P-Bedbug Killer Ready To Use 1 Gallon (917203)
- BONIDE PRODUCTS Bonide Products Inc P-Ground Force Vegetation Killer 1 Quart (917347)
- BONIDE PRODUCTS Ender Sedge Rts Pt (070)
- BONIDE PRODUCTS Oxalis Chickweed Clover Rtu Qt (0612)
- BAYER Natria Lawn and Weed Control Concentrate 24 oz (707310D)
- Bonide Products Landscaping Materials