Shop All Lawn Weed Killers
Bonide Products
Bonide Products Inc P-Captain Jacks Deadbug Brew Dust 4 Pound
Mfr # 917199
Zoro # G004115042
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonide Products
- MFR # 917199
- Zoro # G004115042
- UPC # 37321002581
- Country of Origin China
- Category Lawn Weed Killers
Description
CAPTAIN JACKS DEADBUG BREW DUSTExcellent replacement product for rotenone insecticides. Contains the all-natural insecticide spinosad. Extensive label for use on vegetable crops. Provides excellent control of bagworms, leaf miners, beetles, caterpillars and colorado potato beetle.
UPC : 037321002581
Size : 4 POUND
Length : 3
Width : 10
Height : 12
Product Type : Lawn & Garden Chemicals - Insecticides / Granular Dust Aerosols
Shipping Dimensions: 3x10x12
This restricted item cannot be shipped to the following states : AK, DC, HI
UPC : 037321002581
Size : 4 POUND
Length : 3
Width : 10
Height : 12
Product Type : Lawn & Garden Chemicals - Insecticides / Granular Dust Aerosols
Shipping Dimensions: 3x10x12
This restricted item cannot be shipped to the following states : AK, DC, HI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURITZON Privacy and Windscreen Mesh (MTP-95-03-0650)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-10X10)
- NYLABONE Healthy Edibles Lng Lstng Roast Beef/Chi (NE802MVP12P)
- MTD Thermal Switch (951-15707)
- BONIDE PRODUCTS KleenUp Grass & Weed Killer RTU Liquid 1 gal (7591)
- BONIDE PRODUCTS Bonide Products Inc P-Ground Force Vegetation Killer 1 Quart (917347)
- BONIDE PRODUCTS Bonide Products Inc P-Insecticidal Soap Insct Spray 12 Ounce (917195)
- BONIDE PRODUCTS Bonide Products Inc P-Captain Jack S Deadbug Brew Ready To Use 1 Quart (917163)
- BONIDE PRODUCTS Infuse Disease Cntrl7.5# (60514)
- BONIDE PRODUCTS KleenUp Grass & Weed Killer Concentrate 32 oz (753)
- KNOX FERTILIZER Knox Fertilizer 225489 5000 sq ft. Green Thumb Coverage; 3-in-1 Fertilizer Weed & Feed & Crabgrass Preventer (225489)
- Bonide Products Landscaping Materials