Bonide Products

Bonide 273269 3 g Revenge Invisible Roach Bait


product price: $33.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

3 grams Revenge Invisible Roach Bait. Control roaches for up to 2 years. Bait is carried back to where other roaches are hiding. Also kills ants, Asian ladybeetles, booklice, carpet beetles, crickets, earwigs, pillb.ugs, silverfish, stinkbugs and more. Innovative puffer applicator makes it easy to apply.

Specifications
  • Capacity: 3 g
  • Country of Origin: United States
  • Weight: 0.21 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.