Shop All Lawn Weed Killers
Bonide Products
Bonide 273145 40 oz Rose Shield Insecticide & Disease Drench
Mfr # 273145
Zoro # G004163876
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bonide Products
- MFR # 273145
- Zoro # G004163876
- UPC # 37321009474
- Country of Origin China
- Category Lawn Weed Killers
Description
ROSE SHIELD 40 ounce Systemic Drench. Provides up to 6 weeks of both insect and disease protection. Rose Shield Drench can be mixed and poured around the base of the plant. It works by penetrating the roots and spreading up through the plant into the foliage. One 40 oz container can treat up to 20 roses. This product controls Japanese beetles, borers, aphids, black spot, powdery mildew and many other listed insects and diseases.
Specifications- Form: Liquid
- Capacity: 40 oz
- Country of Origin: USA
- Weight: 2.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CT, MA, MD, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Fabrication Enterprises 10-2960 Pronation & Supination Wrist Exercise Wheel (387433)
- MAURITZON 4 ft x 7 ft 9 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0408)
- STENS Air Filter 605-599 For Stihl 4282 141 0300 (605-599)
- A & I PRODUCTS Ball Joint 1.5" x0.55" x1.4" (A-B1SB2209)
- BONIDE PRODUCTS KleenUp Grass & Weed Killer RTU Liquid 1 gal (7591)
- BONIDE PRODUCTS WEED&GRASS KLR RTU GL (758)
- BONIDE PRODUCTS Bonide 273143 32 oz Grass & Weed Killer Concentrate; Brown (273143)
- BONIDE PRODUCTS GRASS BEATER 8OZ (7458)
- BONIDE PRODUCTS Infuse Disease Cntrl7.5# (60514)
- BONIDE PRODUCTS Ender Sedge Rts Pt (070)
- ORTHO Garden Disease Ctrl 16Oz (0339010)
- Bonide Products Lawn Weed Killers