Shop All Lawn Weed Killers
Bonide Products
Bonide 273143 32 oz Grass & Weed Killer Concentrate; Brown
Mfr # 273143
Zoro # G604163900
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bonide Products
- MFR # 273143
- Zoro # G604163900
- UPC # 37321007531
- Country of Origin China
- Category Lawn Weed Killers
Description
Quart KleenUp's High-Efficiency Concentrate. Formulated to kill weeds, grasses, & brush in hours. Provides contact control and kills to the root so weeds don't grow back. One application kills weeds and grasses. With just one quart, you can treat up to 250 sq. ft.
Specifications- Color: Brown
- Capacity: 32 oz
- Country of Origin: USA
- Weight: 2.72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hose, By-Pass; Water Pump 2" x1" x1" (A-SBA145536051)
- TACO MARINE Flexible Vinyl Trim - " Opening x "W x 25'L - White (V30-1312W25-1)
- DEROMA PLANTER MOSAIC MINT 10""D (9E83ZFZ028)
- HYDRORAIN Release Tool, Corrosion Resistant (08195)
- BONIDE PRODUCTS Weed Beater Complete 10Lb (60476)
- BONIDE PRODUCTS Bonide Products Inc P-Weedbeatr Lawn Weed Killer Con 40 Ounce (916078)
- BONIDE PRODUCTS Infuse Disease Cntrl7.5# (60514)
- BONIDE PRODUCTS Bonide Products Inc P-Ground Force Vegetation Killer 1 Quart (917347)
- BONIDE PRODUCTS Copper Fungicide Rtu Qt (775)
- BONIDE PRODUCTS WEED&GRASS KLR RTU GL (758)
- GARDEN TECH Fungicide 32Oz Rtu (100526105)
- Bonide Products Lawn Weed Killers