Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP648.6250
Zoro # G6624162
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type No
- Drill Size 5/8 in
- Rockwell Hardness RC 60-65
- Heat Treatment Through Hardened
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # SP648.6250
- Zoro # G6624162
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 5/8 in |
Size - Decimal | 5/8 in - 0.6250 |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 5/8 in |
Head Dia. | 1 1/64 in |
Outside Dia. | 1 in |
Head Height | 1/4 in |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Details
Head Type | No |
Rockwell Hardness | RC 60-65 |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Bushing Head Type | Headless |
Decimal Equivalent | 0.6250 |
Item | Serrated Press-Fit Drill Bushing (SP) |
Bushing Code | SP |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Fractional Inch |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 1/3"L, GP Phenolic (3022-B)
- VEGA Hex L-Key (Short), 5/16 (H2064S)
- WESTWARD Pulley Puller, 5 Tons, Reach 2in. (29FX50)
- MILWAUKEE TOOL M12 Variable Speed Polisher/Sander Kit (2438-22X)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- ZORO SELECT Drill Bushing, H, Drill Size 10.5mm (H408KJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-3/16 (H11212PW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (PT6424LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 31/64 In (P4834LG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6422MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size U (P4828JN)
- Boneham Drill Bushings