Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP6416.6250
Zoro # G6623943
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Bushing Code SP
- Head Material High Speed Steel
- Bushing Head Type Headless
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # SP6416.6250
- Zoro # G6623943
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 5/8 in |
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 1 1/64 in |
Head Height | 1/2 in |
Size - Decimal | 5/8 in - 0.6250 |
Outside Dia. | 1 in |
Drill Size | 5/8 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Details
Bushing Code | SP |
Head Material | High Speed Steel |
Bushing Head Type | Headless |
Item | Serrated Press-Fit Drill Bushing (SP) |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Head Type | No |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.6250 |
Rockwell Hardness | RC 60-65 |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 2-11/16" (DHS2687)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3050)
- BONDHUS T-Handle Hex Wrench, 2Mm (BND13252)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 3/16 (C20719)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2628HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H324GE)
- ZORO SELECT Drill Bushing, H, Drill Size 6.4mm (HT284HH)
- ZORO SELECT Drill Bushing, P, Drill Size # 6 (P3212GF)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2028DV)
- Boneham Press-Fit Bushings