Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP6412.6562
Zoro # G6624397
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Code SP
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Drill Size 5/8 in
- Measurement System Fractional Inch
- Size - Decimal 0.6562 in - 0.6562
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # SP6412.6562
- Zoro # G6624397
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 5/8 in |
Size - Decimal | 0.6562 in - 0.6562 |
Head Dia. | 1 1/64 in |
Head Height | 3/8 in |
Overall Length | 3/4 in |
Inside Dia. | 5/8 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Outside Dia. | 1 in |
Details
Bushing Code | SP |
Item | Serrated Press-Fit Drill Bushing (SP) |
Measurement System | Fractional Inch |
Bushing Head Type | Headless |
Rockwell Hardness | RC 60-65 |
Drill Bushing Wall Type | Standard Wall |
Head Material | High Speed Steel |
Head Type | No |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.6562 |
Material - Machining | High Speed Steel |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m6x1.25 Carbon Steel Hex Die (DWTSMH6X1.25)
- STANLEY Tape Measure, 30ft. (STHT30830L)
- WESTWARD 12 ft Tape Measure, 3/4 in Blade (24Z085)
- CRAFTSMAN Aviation Snips Set (CMHT73558)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/32 In (P568MM)
- ZORO SELECT Drill Bushing, H, Drill Size 35/64 In (H5612LU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P5612ME)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P486JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size O (P484IO)
- Boneham Drill Bushings