Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP5616.6250
Zoro # G6617722
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 5/8 in - 0.6250
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Outside Dia. Tolerance +0.0000 in /-0.0002 in
- Head Type No
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # SP5616.6250
- Zoro # G6617722
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size - Decimal | 5/8 in - 0.6250 |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Drill Size | 5/8 in |
Inside Dia. | 5/8 in |
Head Height | 1/2 in |
Head Dia. | 29/32 in |
Outside Dia. | 7/8 in |
Overall Length | 1 in |
Details
Head Type | No |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Rockwell Hardness | RC 60-65 |
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Heat Treatment | Through Hardened |
Item | Serrated Press-Fit Drill Bushing (SP) |
Bushing Code | SP |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.6250 |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, TPGT21.52, PK10 (6725144)
- LINK HANDLES Wood Wedges, PK12 (64151)
- PANAVISE Heavy Duty Fixturing Head, Vise, Alum (437)
- MARSHALLTOWN TROWEL FINISHING 16X4"" (18344)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- ZORO SELECT Drill Bushing, P, Drill Size 7/32 In (P268GO)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 3 (PT244GM)
- ZORO SELECT Drill Bushing, H, Drill Size 5/16 In (H488IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H324FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P488KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (P8840NW)
- Boneham Press-Fit Bushings