Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP488.5000
Zoro # G6617047
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1/2 in - 0.5000
- Outside Dia. 3/4 in
- Measurement System Fractional Inch
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Head Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # SP488.5000
- Zoro # G6617047
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/2 in |
Size - Decimal | 1/2 in - 0.5000 |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Height | 1/4 in |
Inside Dia. | 1/2 in |
Drill Size | 1/2 in |
Head Dia. | 49/64 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Details
Measurement System | Fractional Inch |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Head Material | High Speed Steel |
Rockwell Hardness | RC 60-65 |
Head Type | No |
Item | Serrated Press-Fit Drill Bushing (SP) |
Bushing Code | SP |
Decimal Equivalent | 0.5000 |
Heat Treatment | Through Hardened |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SET FEELER GAUGE 22 BLADE STEP CUT (POJ000N)
- MILWAUKEE TOOL CABLE DRIVE Assembly for M18 Drum Machine (47-53-2816)
- PROTO Socket Clip, 1/2 " Dr (J2592)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 1/2" (HSP3-1/2-90)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (PT4020KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4016IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size U (P4828JN)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 29 (P2012EC)
- ZORO SELECT Drill Bushing, P, Drill Size # 8 (P3212GB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4816LK)
- Boneham Drill Bushings