Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP408.3230
Zoro # G6616347
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Height 1/4 in
- Size - Decimal P - 0.3230
- Material - Machining High Speed Steel
- Inside Dia. P
- Decimal Equivalent 0.3230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # SP408.3230
- Zoro # G6616347
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Height | 1/4 in |
Size - Decimal | P - 0.3230 |
Inside Dia. | P |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Drill Size | P |
Overall Length | 1/2 in |
Outside Dia. | 5/8 in |
Head Dia. | 21/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Details
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.3230 |
Heat Treatment | Through Hardened |
Head Material | High Speed Steel |
Item | Serrated Press-Fit Drill Bushing (SP) |
Measurement System | Letter |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 60-65 |
Bushing Head Type | Headless |
Head Type | No |
Bushing Code | SP |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Letter, P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Irwin Strait-Line 586-65102 5 Lb. Red Marking Chalk (24721500212)
- MARTIN TOOL Martin Tools BOB18K 18-Piece Hydraulic Wrench Set 11/32-1-1/2" Black Oxide Finish (BOB18K)
- TIMBERLINE LOCKS Timberline Locks Tldb 165 16.5Mm Drill Bit (TLDB 165)
- WESTWARD Flare Nut Wrench, Head Size 1/2" x 9/16" (5MR58)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 2.5x5x6 mm (K1022.A0250X06)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/32 In (HT2410GO)
- ZORO SELECT Drill Bushing, Type P, Drill Size B (PT286GZ)
- ZORO SELECT Drill Bushing, H, Drill Size 33/64 In (H485LP)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P4034KQ)
- Boneham Press-Fit Bushings