Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP408.3125
Zoro # G6616767
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Bushing Code SP
- Material - Machining High Speed Steel
- Head Height 1/4 in
- Inside Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # SP408.3125
- Zoro # G6616767
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Height | 1/4 in |
Inside Dia. | 5/16 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Outside Dia. | 5/8 in |
Drill Size | 5/16 in |
Size - Decimal | 5/16 in - 0.3125 |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 21/32 in |
Details
Drill Bushing Wall Type | Standard Wall |
Bushing Code | SP |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.3125 |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Measurement System | Fractional Inch |
Rockwell Hardness | RC 60-65 |
Item | Serrated Press-Fit Drill Bushing (SP) |
Head Type | No |
Head Material | High Speed Steel |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/8 In Dr. Socket 17Mm, W38217 (W38217)
- GATORBACK Molded Air-Channel Suspenders (B606)
- PALMGREN Jaw Cap Set, Copper (9629762)
- KRAFT TOOL Elite Series 1-1/2" All Stainless St (DW727)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4012JY)
- J.W. WINCO B3.3-8-A Guide Bushing Steel (172-B3.3-8-A)
- ZORO SELECT Drill Bushing, P, 1-1/4" Inside Dia (P11228QG)
- ZORO SELECT Drill Bushing, H, Drill Size 10.5mm (H408KJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00000651)
- Boneham Press-Fit Bushings