Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP408.2031
Zoro # G6617643
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Outside Dia. Tolerance +0.0000 in /-0.0002 in
- Bushing Code SP
- Head Dia. 21/32 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # SP408.2031
- Zoro # G6617643
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Head Dia. | 21/32 in |
Drill Size | 13/64 in |
Size - Decimal | 13/64 in - 0.2031 |
Outside Dia. | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1/2 in |
Head Height | 1/4 in |
Inside Dia. | 13/64 in |
Details
Bushing Head Type | Headless |
Item | Serrated Press-Fit Drill Bushing (SP) |
Bushing Code | SP |
Material - Machining | High Speed Steel |
Head Type | No |
Heat Treatment | Through Hardened |
Measurement System | Fractional Inch |
Head Material | High Speed Steel |
Rockwell Hardness | RC 60-65 |
Decimal Equivalent | 0.2031 |
Drill Bushing Wall Type | Standard Wall |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 1-7/16" dia., 2" Cutting D (63134365042)
- MILWAUKEE TOOL 750 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B750)
- SCOTCH-BRITE Surface Conditioning Belt, 37inx60 in A (7000121041)
- WINDCO INTERNATIONAL Windco International KW0102 Child Poly Wheel Barrow Molded Rubr Tire (KW0102)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H568MK)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 52 (H1316BT)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 10 (PT244FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT5624MH)
- ZORO SELECT Drill Bushing, H, Drill Size 9/64 In (H204EG)
- Boneham Drill Bushings