Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP4012.4062
Zoro # G6616952
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Heat Treatment Through Hardened
- Drill Bushing Wall Type Standard Wall
- Bushing Head Type Headless
- Rockwell Hardness RC 60-65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # SP4012.4062
- Zoro # G6616952
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 21/32 in |
Head Height | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Drill Size | 25/64 in |
Inside Dia. | 25/64 in |
Size - Decimal | 0.4062 in - 0.4062 |
Outside Dia. | 5/8 in |
Overall Length | 3/4 in |
Details
Measurement System | Fractional Inch |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Item | Serrated Press-Fit Drill Bushing (SP) |
Bushing Head Type | Headless |
Rockwell Hardness | RC 60-65 |
Decimal Equivalent | 0.4062 |
Bushing Code | SP |
Material - Machining | High Speed Steel |
Head Type | No |
Head Material | High Speed Steel |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (602-4)
- DRILL AMERICA 3/8"x18" Carbide Tipped Masonry Drill Bit (DAM18X3/8)
- PALMGREN Cross Slide Table, 6"x12" (9637121)
- WESTWARD Mill File, Bastard Cut, Rect, 8 In L (10Z702)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P648NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4012IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P3216IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/64 In (H206FG)
- ZORO SELECT Drill Bushing, P, Drill Size 11/64 In (P2028FG)
- Boneham Press-Fit Bushings