Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP4012.3900
Zoro # G6617038
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4 in
- Measurement System Fractional Inch
- Material - Machining High Speed Steel
- Head Material High Speed Steel
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # SP4012.3900
- Zoro # G6617038
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 3/8 in |
Size - Decimal | 0.3900 in - 0.3900 |
Outside Dia. | 5/8 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Head Dia. | 21/32 in |
Head Height | 3/8 in |
Drill Size | 3/8 in |
Details
Item | Serrated Press-Fit Drill Bushing (SP) |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.3900 |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Head Type | Headless |
Rockwell Hardness | RC 60-65 |
Bushing Code | SP |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Oil Skimmer, Tote It(R), Belt, 54 In (ST2CR-60)
- KIPP Indexing Plunger, Cam-Action, D=12, D1= 3/4-10, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0712A7)
- KRAFT TOOL Carbon Steel Midget Trowel w/Pr, 8"x5 (PL408PF)
- PELICAN Three Tray Assembly for Pelican 1460 (1466)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H264FT)
- ZORO SELECT Drill Bushing, P, Drill Size K (P3212HW)
- ZORO SELECT Drill Bushing, Type P, Drill Size M (P3216ID)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/32 In (PT5620MM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/64 In (PT1610DJ)
- Boneham Drill Bushings