Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP4012.3125
Zoro # G6617668
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0000 in /-0.0002 in
- Head Material High Speed Steel
- Drill Size 5/16 in
- Bushing Head Type Headless
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # SP4012.3125
- Zoro # G6617668
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Overall Length | 3/4 in |
Drill Size | 5/16 in |
Inside Dia. | 5/16 in |
Head Height | 3/8 in |
Size - Decimal | 5/16 in - 0.3125 |
Outside Dia. | 5/8 in |
Head Dia. | 21/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Details
Head Material | High Speed Steel |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.3125 |
Item | Serrated Press-Fit Drill Bushing (SP) |
Rockwell Hardness | RC 60-65 |
Measurement System | Fractional Inch |
Bushing Code | SP |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Golden Stainless Steel Cement Tro, 20"x5 (CF549)
- GARANT Engineer's Hammer with Handle Protection Collar, Weight without Handle: 800g (750110 800)
- EUROBOOR Pilot Pin, 4" Depth of Cut (IBC.140)
- URREA Full polished Open-end Wrench, 7/16" X 1/2" opening size (3025)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H4812LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H325FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (HT2010EZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P405JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size F (HT288HJ)
- ZORO SELECT Drill Bushing, H, Drill Size 1/4 In (HT2810HG)
- Boneham Press-Fit Bushings