Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP328.2812
Zoro # G6624108
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 17/64 in
- Head Type No
- Head Material High Speed Steel
- Inside Dia. 17/64 in
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # SP328.2812
- Zoro # G6624108
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 17/64 in |
Inside Dia. | 17/64 in |
Head Height | 1/4 in |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 0.2812 in - 0.2812 |
Head Dia. | 33/64 in |
Outside Dia. | 1/2 in |
Details
Item | Serrated Press-Fit Drill Bushing (SP) |
Head Type | No |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.2812 |
Bushing Head Type | Headless |
Bushing Code | SP |
Rockwell Hardness | RC 60-65 |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Measurement System | Fractional Inch |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 29-1/2" Max-Lok SDS PLUS Adapter (48-20-6982)
- ALLWAY 6" Retractable Utility Knife Assorted , 25PK (PRK25)
- WESTCOTT Protractor, Inch and Metric Scales, PVC (GO-180)
- STARRETT Band Saw Blade, 5 ft. 4" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-05-04)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6mm (H324GY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/32 In (P3216HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3216HX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5628MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 31/64 In (H4828LG)
- Boneham Press-Fit Bushings