Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP328.2654
Zoro # G6624302
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Code SP
- Drill Bushing Wall Type Standard Wall
- Inside Dia. 1/4 in
- Head Dia. 33/64 in
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # SP328.2654
- Zoro # G6624302
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 1/4 in |
Head Dia. | 33/64 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 0.2654 in - 0.2654 |
Drill Size | 1/4 in |
Overall Length | 1/2 in |
Head Height | 1/4 in |
Details
Bushing Code | SP |
Drill Bushing Wall Type | Standard Wall |
Item | Serrated Press-Fit Drill Bushing (SP) |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Head Type | No |
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Bushing Head Type | Headless |
Decimal Equivalent | 0.2654 |
Rockwell Hardness | RC 60-65 |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS 5 PC Plastic Scraper Tool Kit in box (ATH-SUK2F1-UNGL)
- WIDIA Carbide End Milll, 3/4 in. L Cut, Square (4V0507002ST)
- TOOLPRO Replacement Top Deck for all ToolPro Step-Up Benches (TP88094)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading Metric M16x2 (404932)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H484LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 4.6mm (H208FO)
- ZORO SELECT Drill Bushing, H, Drill Size 9/16 In (HT5610LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 12 (P266FU)
- ZORO SELECT Drill Bushing, Type P, Drill Size W (P488JW)
- Boneham Press-Fit Bushings