Shop All Press-Fit Bushings
Boneham
Serrated Press-Fit Drill Bushing (SP)
Mfr # SP328.2640
Zoro # G6624293
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Head Height 1/4 in
- Outside Dia. 1/2 in
- Measurement System Fractional Inch
- Inside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # SP328.2640
- Zoro # G6624293
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Height | 1/4 in |
Outside Dia. | 1/2 in |
Inside Dia. | 1/4 in |
Drill Size | 1/4 in |
Outside Dia. Tolerance | +0.0000 in /-0.0002 in |
Overall Length | 1/2 in |
Size - Decimal | 0.2640 in - 0.2640 |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 33/64 in |
Details
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Item | Serrated Press-Fit Drill Bushing (SP) |
Head Type | No |
Decimal Equivalent | 0.2640 |
Rockwell Hardness | RC 60-65 |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Head Material | High Speed Steel |
Bushing Code | SP |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS, 29-Piece (C21162)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS3137)
- WILDE 1/4" x 4-3/4" COLD CHISEL-BULK (CC 832.NP/MP)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- ZORO SELECT Drill Bushing, Type P, Drill Size 19/32 In (P648MC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/32 In (P4834LA)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H4028KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00002162)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (PT246GE)
- Boneham Press-Fit Bushings